Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT261M + XRJ04Z
Zoro # G9222620
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw
- Battery Capacity (2) 4.0 Ah
- Number of Tools 3
Explore More Products
- MAKITA Cordless Combination Kit, 18.0VDC, 3 Tools, Voltage: 18V XT255T + XGC01Z
- MAKITA 18V LXT® 15-Pc. Combo Kit (3.0Ah) XT1501
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC XT269M + DML805
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (3.0Ah) XT281S
- MAKITA 18V LXT® 16 Gauge Compact Straight Shear XSJ02Z
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) XT442
- MAKITA Cordless 2 pieces Combo Kit, 18V XT288G
- MAKITA COMBO KIT BRUSHLESS 18LXT MPXT328M
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC XT263M + BL1840B
- MILWAUKEE TOOL M12 FUEL 1/4" HS Ratchet, M12 Grease Gun 2566-22, 2446-20
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit DCK203P1
- Makita Cordless Combination Kits