Makita

Cordless Combination Kit, 3 Tools, 18V DC

Makita Cordless Combination Kit, 3 Tools, 18V DC XT269R + XRM06B
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Hammer Drill, Impact Driver, Radio
  • Battery Capacity: (2) 2.0 Ah
  • Number of Tools: 3
  • Cordless Tool Battery Type: Li-Ion
  • Includes: A/C Adapter
  • Series: 18V LXT
See full product details
$421.67
This item ships free.

Subtotal: $421.67

Makita #XT269R + XRM06B Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Cordless Tools Included: Hammer Drill, Impact Driver, Radio
  • Battery Capacity: (2) 2.0 Ah
  • Number of Tools: 3
  • Cordless Tool Battery Type: Li-Ion
  • Includes: A/C Adapter
  • Series: 18V LXT
  • No. of Batteries Included: 2
  • Battery Included: (2) 33RT41, Mfr. No. BL1820B
  • Carrying Case: Contractor Bag
  • Battery Pack Replacement: 38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
  • Impact Driver: Mfr. No. XDT13Z
  • Item: Cordless Combination Kit
  • Corded/Cordless: Cordless
  • Included Charger: 4NNN4
  • Radio: Mfr. No. XRM06B
  • Max. Torque: 530 in.-lbs., 1500 in.-lbs.
  • Hammer Drill: Mfr. No. XPH12Z
  • Charger Replacement: 4NNN4
  • Charger: (1) Mfr. No. DC18RC
  • Case Included: Tool Case
  • Cordless Tool Kit Contents: (3) Bare Tools, (2) Batteries, (1) Charger
  • Hammer Drill - Max. Torque: 530 in-lb
  • Hammer Drill - Class: Compact
  • Number of Batteries Included: 2
  • Hammer Drill - Chuck Size: 1/2 in
  • Hammer Drill - BPM: 30,000
  • Power Source: Cordless
  • Battery Model No.: (2) Mfr. No. BL1820B
  • Wireless Tool Tracking: No
  • Impact Driver - Torque Range: 1,500 in-lb
  • Included Fastening Tools: Impact Driver (1,500 in-lb)
  • Charger Included: Yes
  • Battery Series: 18V LXT
  • Country of Origin (subject to change): China

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Radio, Voltage 18V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Includes A/C Adapter, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT41, Mfr. No. BL1820B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1820B, Battery Series 18V LXT, Charger (1) Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger

Restrictions and Compliance

Reviews of Makita #XT269R + XRM06B