Cordless Angle Grinder Kit, 18.0 V, 4-1/2"

MAKITA| Zoro #: G0458884| Mfr #: XAG01

$322.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458884 Mfr #: XAG01
Series: LXT(R)Voltage: 18.0
Cordless Tool Battery Type: Li-IonSpindle Thread Size: 5/8"-11
Wheel Dia.: 4-1/2"Corded/Cordless: Cordless
Lock-off: NoLock-on: Yes
Includes: (2) Lithium Ion Batteries, 30 min. Rapid Charger, Cut-Off And Grinding Guards, Cut Off and Grinding Wheels, Carry CaseFeatures: Built-in L.E.D., Protection Circuit With Over-Torque Control
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionTool Weight: 5.6 lb.
Switch Type: SlideNo Load RPM: 10, 000
Battery Pack Replacement: 4NNN2Battery Included: (2) 4NNN2
Brushless Motor: NoItem: Cordless Angle Grinder Kit
Battery Included / Bare Tool: Battery IncludedGreen Certification or Other Recognition: ENERGY STAR Rated
Tool Length: 12-1/2"Battery Capacity: 3.0Ah
Country of Origin (subject to change): China

Product Description

Cordless Angle Grinder Kit, Battery Included, Voltage 18.0, Wheel Dia. 4-1/2 In., 10,000 No Load RPM, Cordless Tool Battery Type Li-Ion, Series LXT(R), Brushless Motor No, Switch Type Slide, Lock-on Yes, Lock-off No, Tool Length 12-1/2 In., Battery Included (2) G1826352, Battery Pack Replacement 4NNN2, Battery Capacity 3.0Ah, Spindle Thread Size 5/8 In.-11, Tool Weight 5.6 lb., Features Built-in L.E.D., Protection Circuit With Over-Torque Control

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.