Cordless Drill/Driver Kit, 12.0V, 3/8in.

MAKITA| Zoro #: G0252217| Mfr #: FD02W

$132.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0252217 Mfr #: FD02W
Cordless Tool Battery Type: Li-IonBattery Included / Bare Tool: Battery Included
Corded/Cordless: CordlessBrushless Motor: No
Green Certification or Other Recognition: ENERGY STAR RatedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Cordless Drill/Driver KitIncludes: (2) Batteries, Case, Tool Holster and Charger
Series: 12V StandardNo Load RPM: 0 to 350/0 to 1300
Clutch Style: AdjustableBattery Pack Replacement: 4NNN1
Chuck Size: 3/8"Battery Included: (2) 4NNN1
Tool Length: 7-7/16"Number of Batteries: 2
Battery Capacity: 1.3 AhMax. Torque: 200 in.-lb.
Transmission: 2-SpeedChuck: Keyless
Handle Type: T-handleVoltage: 12.0
Tool Weight: 2.2 lb.Country of Origin (subject to change): China

Product Description

Cordless Drill/ Driver Kit,Battery Included,Voltage 12.0,Chuck Size 3/8 In.,No Load RPM 0 to 350/ 0 to 1300,Brushless Motor No,Max. Torque 200 in.-lb.,Transmission 2 Speed,Clutch Style Adjustable,Handle Type T/ Ergonomic/ Soft Grip,Battery Included (2) G3027814,Battery Pack Replacement 4NNN1,Battery Type Li-Ion,Battery Capacity 1.3A/ hr.,Chuck Keyless,Tool Length 7-7/16 In.,Tool Weight 2.2 lb.,Includes (2) Batteries, Case, Tool Holster and Charger

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.