KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordless Drill/Driver Kit, 18.0V, 1/2in.

MAKITA| Zoro #: G0296317| Mfr #: XFD03

$343.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 18.0
Battery Pack Replacement: 4NNN2
Tool Length: 8-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296317 Mfr #: XFD03
Voltage: 18.0Battery Pack Replacement: 4NNN2
Tool Length: 8-7/8"Chuck Size: 1/2"
Corded/Cordless: CordlessBattery Capacity: 3.0 Ah
Brushless Motor: NoChuck: Keyless
Item: Cordless Drill/Driver KitGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Transmission: 2-SpeedNo Load RPM: 0 to 400/0 to 2000
Max. Torque: 750 in.-lb.Battery Included: (2) 4NNN2
Series: 18V LXTIncludes: (2) Batteries, Case and 30 min. Rapid Charger
Cordless Tool Battery Type: Li-IonBattery Included / Bare Tool: Battery Included
Handle Type: T-handleClutch Style: 16 Position Adjustable
Tool Weight: 4.6 lb.Number of Batteries: 2
Country of Origin (subject to change): China

Description

Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 3.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, 18V LXT Series, No Load RPM 0 to 400/0 to 2000, Chuck Size 1/2 In., Max. Torque 750 in.-lb., Battery Included (2) 4NNN2, Transmission 2-Speed, Clutch Style 16 Position Adjustable, Handle Type T-Handle, Battery Pack Replacement 4NNN2, Chuck Keyless, Tool Length 8-7/8 In., Tool Weight 4.6 lb.

Restrictions and Compliance

*3: Hazardous material

Reviews