Cordless Drill/Driver Kit, 7.2V, 1/4 In.

MAKITA| Zoro #: G1987185| Mfr #: DF010DSE

$155.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987185 Mfr #: DF010DSE
Cordless Tool Battery Type: Li-IonCorded/Cordless: Cordless
Battery Included / Bare Tool: Battery IncludedGreen Certification or Other Recognition: ENERGY STAR Rated
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionItem: Cordless Drill/Driver Kit
Brushless Motor: NoIncludes: (2) Batteries, Case and Charger
No Load RPM: 0 to 200/0 to 650Clutch Style: Auto Stop Clutch
Battery Pack Replacement: 4NNL9Chuck Size: 1/4"
Battery Included: (2) 4NNL9Tool Length: 11"
Battery Capacity: 1.0AhMax. Torque: 44 in.-lb.
Handle Type: Pistol/Soft GripVoltage: 7.2
Tool Weight: 1.2 lb.Country of Origin (subject to change): China

Product Description

Cordless Drill/Driver Kit, Battery Included / Bare Tool Battery Included, Voltage 7.2, Chuck Size 1/4 In., No Load RPM 0 to 200/0 to 650, Max. Torque 44 in.-lb., Brushless Motor No, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.0Ah, Clutch Style Auto Stop Clutch, Handle Type Pistol/Soft Grip, Battery Included (2) G1131365, Battery Pack Replacement 4NNL9, Tool Length 11 In., Tool Weight 1.2 lb., Includes (2) Batteries, Case and Charger

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.