Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Fan Jacket, M, Polyester, White

  • Zoro #: G1460142
  • Mfr #: DFJ201ZM
Makita Cordless Fan Jacket, M, Polyester, White DFJ201ZM
Makita Cordless Fan Jacket, M, Polyester, White DFJ201ZM
Makita Cordless Fan Jacket, M, Polyester, White DFJ201ZM
$149.17
  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Features: 3 Air Flow Modes (High/ Medium/ Low) With L.E.D. Indicators Plus Turbo Mode for Optimum Air Circulation and Effective Cooling; Up to 12 Hours of Run Time on High Setting With 18V LXT 5.0Ah Battery (Battery Sold Separately); 3 Pockets: Zippered Chest Pocket and Side Pockets (Left and Right); Removable Zip Off Sleeves Quickly Convert the Jacket Into a Vest; Power Source Features An On/Off Button, 3 L.E.D. Air Flow Mode Indicators and Turbo Mode Button; Power Source Accepts Makita 18V LXT and Compact Lithium-Ion Batteries; Features Two Sub Power Ports for Charging Portable Electronic Devices; Power Source Features An Integrated Belt Clip; Jacket Weighs only 1.5 Lbs.; Power Source With 5.0Ah LXT Battery Weighs 1.7 Lbs. (Battery Not Included); Chest Pocket Has a Hole to Enable Mobile Devices to be Stored and Charged While Wearing the Jacket (With Optional USB Charging Cable); Machine Washable With Fan Unit and Power Source Removed
See full product details
This item ships free.

Makita #DFJ201ZM Specifications

  • Zoro #: G1460142
  • Mfr #: DFJ201ZM
Promotion Restriction: Not eligible for promotion Color: White
Features: 3 Air Flow Modes (High/ Medium/ Low) With L.E.D. Indicators Plus Turbo Mode for Optimum Air Circulation and Effective Cooling; Up to 12 Hours of Run Time on High Setting With 18V LXT 5.0Ah Battery (Battery Sold Separately); 3 Pockets: Zippered Chest Pocket and Side Pockets (Left and Right); Removable Zip Off Sleeves Quickly Convert the Jacket Into a Vest; Power Source Features An On/Off Button, 3 L.E.D. Air Flow Mode Indicators and Turbo Mode Button; Power Source Accepts Makita 18V LXT and Compact Lithium-Ion Batteries; Features Two Sub Power Ports for Charging Portable Electronic Devices; Power Source Features An Integrated Belt Clip; Jacket Weighs only 1.5 Lbs.; Power Source With 5.0Ah LXT Battery Weighs 1.7 Lbs. (Battery Not Included); Chest Pocket Has a Hole to Enable Mobile Devices to be Stored and Charged While Wearing the Jacket (With Optional USB Charging Cable); Machine Washable With Fan Unit and Power Source Removed Closure Type: zipper
Size: M Item: Cordless Fan Jacket
Requires: 18V LXT(R) 5.0Ah battery Workwear Closure Type: Zipper
Workwear Color: White Workwear Material Properties: None
Length: 12 7/8 in Material: 100% Polyester
Cooling Time: 12 hr Workwear Size: M
Standards: UL listed Workwear Cooling Technology: Cordless Fan
Fits Chest Size: 47-5/8 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Fan Jacket, Workwear Cooling Technology Cordless Fan, Cooling Time 12 hr, Workwear Material Properties None, Workwear Closure Type Zipper, M, Polyester, White, Fits Chest Size 47-5/8 in, Length 12 7/8 in, Requires 18V LXT(R) 5.0Ah battery, Standards UL Listed

Reviews of Makita #DFJ201ZM