Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

MAKITA 4500 Lux Lumens, Xenon Cordless Flashlight

MAKITA | Zoro #: G0926046 | Mfr #: DML185

$ 56.58 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Makita #DML185 Specifications

Zoro #: G0926046 Mfr #: DML185
Voltage: 18.0 Lamp Type: Xenon
Number of Batteries: 1 Switch Type: Push button
Includes: Tool Only Item: Cordless Flashlight
Battery Included / Bare Tool: Bare Tool Water Penetration Rating: Not Rated
Corded/Banded: Cordless Lumens: 4500 Lux
Replacement Lamps: Mfr. No. A-90261 Focus: Fixed
Country of Origin (subject to change): China

Description

Discover an impressive selection of types, sizes and LED strength when you shop rechargeable flashlights at Zoro. Take a look at the features for Makita Cordless Flashlight. Lamp Type: Xenon, Voltage: 18.0.

Reviews