KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

MAKITA 4500 Lux Lumens, Xenon Cordless Flashlight

MAKITA| Zoro #: G0991505| Mfr #: DML185W

$53.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Type: Xenon
Replacement Lamps: Mfr. No. A-90261
Includes: Tool Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991505 Mfr #: DML185W
Lamp Type: XenonReplacement Lamps: Mfr. No. A-90261
Includes: Tool OnlyNumber of Batteries: 1
Water Penetration Rating: Not RatedBattery Included / Bare Tool: Bare Tool
Focus: FixedSwitch Type: Push button
Lumens: 4500 LuxVoltage: 18.0
Corded/Cordless: CordlessCountry of Origin (subject to change): China

Description

Compact Flashlight, Lithium Ion, Voltage 18.0, For Use With All Makita 18 Volt LXT and Lithium Ion Batteries, Battery Number Stock No BL1830 And G1608765, Battery Capacity (AH) -, Swivel Head, Includes TOOL ONLY- Batteries and Charger Sold Separately

Reviews