Cordless Hammer Drill/Driver Kit, 4.2 lb.

MAKITA| Zoro #: G1792594| Mfr #: XPH01

$322.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792594 Mfr #: XPH01
Max. Torque: 480 in.-lb.Blows per Minute: 0 to 6000/0 to 22, 500
Voltage: 18.0Cordless Tool Battery Type: Li-Ion
No Load RPM: 0 to 400/0 to 1500Max. Power: Not Specified
Corded/Cordless: CordlessBrushless Motor: No
Clutch Style: 16 Position AdjustableBattery Pack Replacement: 4NNN2
Tool Length: 8-3/4"Handle Type: T-Handle
Chuck Size: 1/2"Includes: (2) Batteries, 30 min. Rapid Charger and Case
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionBattery Included: (2) 4NNN2
Item: Cordless Hammer Drill/Driver KitBattery Included / Bare Tool: Battery Included
Green Certification or Other Recognition: ENERGY STAR RatedBattery Capacity: 3.0Ah
Tool Weight: 4.2 lb.Country of Origin (subject to change): China

Product Description

Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0 to 400/0 to 1500, Blows per Minute 0 to 6000/0 to 22, 500, Max. Torque 480 in.-lb., Max. Power Not Specified, Battery Included (2) G1826352, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, Tool Length 8-3/4 In., Tool Weight 4.2 lb., Clutch Style 16 Position Adjustable, Handle Type T-Handle, Battery Pack Replacement 4NNN2

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.