Cordless Impact Driver Kit, 18V, 1/4 In.

MAKITA| Zoro #: G1124663| Mfr #: XDT04

$322.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1124663 Mfr #: XDT04
Cordless Tool Battery Type: Li-IonBattery Included / Bare Tool: Battery Included
Green Certification or Other Recognition: ENERGY STAR RatedClutch Style: Impact
Drive Size: 1/4" HexCorded/Cordless: Cordless
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionItem: Cordless Impact Driver Kit
Includes: (2) Batteries, Case, 30 min. Rapid ChargerItem: Cordless Impact Driver Kit
Voltage: 18.0No Load RPM: 0 to 2300
Blows per Minute: 0 to 3200Battery Included: (2) 4NNN2
Battery Capacity: 3.0AhHandle Type: Soft Grip, T
Tool Length: 5-7/16"Tool Weight: 3.4 lb.
Battery Pack Replacement: 4NNN2Max. Torque: 1420 In.-lb.
Brushless Motor: NoDrive Configuration: Straight
Features: Built In LED LightCountry of Origin (subject to change): China

Product Description

Impact Driver Kit, Volts 18, Drive Size 1/4 In, No-Load RPM 0-2300, Blows per Minute 0-3200, Max Torque 1330 In-Lb, Replacement Battery Pack G1826352, Handle Type T With Soft Grip, Tool Length 5 3/4 In, Tool Weight 3.4 Lb, Built In LED Light, Includes 2 Batteries, Case And 30 Minute Rapid Charger

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.