Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless RA Drill Kit, 18V, 3/8 in., Makita LXT

  • Zoro #: G0517544
  • Mfr #: XAD01

$405.33

  • Corded/Banded: Cordless
  • Voltage: 18V
  • Max. Power: Not Specified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Makita #XAD01 Specifications

  • Zoro #: G0517544
  • Mfr #: XAD01
Corded/Banded: Cordless Voltage: 18V
Max. Power: Not Specified Corded/Cordless: Cordless
Cordless Tool Battery Type: Li-Ion Handle Type: Palm Grip
Brushless Motor: No Number of Batteries: 2
Green Certification or Other Recognition: ENERGY STAR No Load RPM: 0 to 1800
Includes: (2) Batteries, 30 min. Rapid Charger, Side Handle, Carrying Case, Chuck Key Features: Built-In LED Light
Battery Included: (2) 4NNN2 Tool Length: 8"
Item: Cordless Right Angle Drill Kit Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Chuck Size: 3/8" Max. Torque: 121 in.-lb.
Battery Capacity: 3.0Ah Series: LXT(R)
Tool Weight: 4.1 lb. Battery Included / Bare Tool: Battery Included
Battery Pack Replacement: 4NNN2 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Cordless Right Angle Drill Kit, Voltage 18.0, Battery Included, Battery Capacity 3.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, Series LXT(R), 0 to 1800 No Load RPM, Chuck Size 3/8 In., Max. Torque 121 in.-lb., Max. Power Not Specified, Battery Included (2) 4NNN2, Handle Type Palm Grip, Battery Pack Replacement 4NNN2, Tool Length 8 In., Tool Weight 4.1 lb., Features Built-In LED Light

Restrictions and Compliance

Hazardous material

Reviews of Makita #XAD01