Skip to Main Content
customer-service Help
Makita

Cordless Rebar Cutter, 18.0 V, Li-Ion Battery, 18V LXT Series

Makita Cordless Rebar Cutter,  18.0 V,  Li-Ion Battery,  18V LXT Series XCS01T1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,406.25
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rebar Cutter
  • Voltage: 18.0 V
See full product details
This item ships free.
Total: $2,406.25

Makita #XCS01T1 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rebar Cutter
  • Voltage: 18.0 V
  • Cutting Capacity/Material: 3/4 in Steel
  • Cordless Tool Battery Type: Li-Ion
  • Series: 18V LXT
  • Tool Weight: 24.3 lb
  • Includes: Battery, Charger, Tool Case
  • Battery Pack Replacement: 4NNN2
  • Standards: UL Listed
  • Features: 360 Degrees Rotating Cutting Head, Adjustable Stopper, Spark Free Cutting of Rebar and Steel Rod
  • Battery Included: 38XU33
  • Corded/Cordless: Cordless
  • Battery Capacity: 5.0 Ah
  • Corded/Banded: Cordless
  • Tool Length: 16 13/64 in
  • Blade Type: Yes
  • Application: Rebar Cutting
  • Number of Blades Included: 2
  • Power Source: Cordless
  • Tool Function: Shearing
  • Cutting Head Rotation Angle: 360 Degrees
  • Charger Included: Yes
  • Number of Batteries Included: 1
  • Blades Included: Double Sided
  • Battery Series: LXT
  • Electrical Protection: Spark Free Cutting of Rebar and Steel Rod
  • Maximum Cutting Depth: 3/4 in
  • Maximum Rebar Grade Cutting Capacity: 60
  • Battery Model Number: BL1850B
  • Charger Model Number: DC18RC
  • Locking: Lock-Off and Lock-On
  • Throttle Type: Trigger
  • Brushless Motor: No
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
  • Maximum Rebar Size Cutting Capacity: #6
  • Cutting Head Rotation: Yes
  • Minimum Rebar Gauge Cutting Capacity: 0.125 in
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Cordless Rebar Cutter, Battery Included, Voltage 18.0 V, Cutting Capacity/Material 3/4 in Steel, Cordless Tool Battery Type Li-Ion, Series 18V LXT, Tool Length 16 13/64 in, Tool Weight 24.3 lb, Battery Capacity 5.0 Ah, Battery Included 38XU33, Battery Pack Replacement 4NNN2, Features 360 Degrees Rotating Cutting Head, Adjustable Stopper, Spark Free Cutting of Rebar and Steel Rod, Standards UL Listed, Includes Battery, Charger, Tool Case

Restrictions and Compliance

  • Hazardous material

Reviews of Makita #XCS01T1