Cordless Reciprocating Saw Kit, 8.1 lb.

MAKITA| Zoro #: G0412273| Mfr #: XRJ02

$387.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0412273 Mfr #: XRJ02
Voltage: 18.0Cordless Tool Battery Type: Li-Ion
Corded/Cordless: CordlessBattery Pack Replacement: 4NNN2
Handle Type: Soft GripIncludes: (2) Batteries, 30 min. Rapid Charger, Blade, Contractor Bag
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionFeatures: Tool Less Blade Change, (2) LED Lights, Variable Speed, Carry Case, Fast Charger
Blade Type: 1/2" Universal TangBattery Included: (2) 4NNN2
Battery Included / Bare Tool: Battery IncludedNo Load Strokes/Minute: 0 to 2900
Length of Stroke: 1-1/8"Item: Cordless Reciprocating Saw Kit
Green Certification or Other Recognition: ENERGY STAR RatedTool Length: 19-5/8"
Battery Capacity: 3AhTool Weight: 8.1 lb.
Shoe Design: KeylessCutting Action: Straight
Country of Origin (subject to change): China

Product Description

Cordless Reciprocating Saw Kit, Battery Included, Voltage 18.0, Cutting Action Straight, Length of Stroke 1-1/8 In., Shoe Design Keyless, No Load Strokes/Minute 0 to 2900, Cordless Tool Battery Type Li-Ion, Blade Type 1/2 In. Universal Tang, Battery Included (2) G1826352, Battery Pack Replacement 4NNN2, Battery Capacity 3Ah, Handle Type Soft Grip, Features Tool Less Blade Change, (2) LED Lights, Variable Speed, Carry Case, Fast Charger, Tool Length 19-5/8 In., Tool Weight 8.1 lb.

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.