Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer, Battery Included

  • Zoro #: G800689334
  • Mfr #: XRH08PT/XWT15Z
$1,202.67
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Makita #XRH08PT/XWT15Z Specifications

  • Zoro #: G800689334
  • Mfr #: XRH08PT/XWT15Z
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
  • Voltage: 36.0 V
  • No Load RPM: 0 to 980
  • Blows per Minute: 0 to 5,000
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 1.5Ah, 2.0Ah, 3.0Ah, 4.0Ah, 5.0Ah, 6.0Ah
  • Core Bit Capacity: 2 1/8 in
  • Corded/Cordless: Cordless
  • Brushless Motor: Yes
  • Series: 18V X2 LXT(R)
  • Impact Energy: 2.3 ft-lb
  • Standards: UL Listed
  • Includes: (1) 18V X2 (36V) LXT(R) Brushless 1 1/8 in AVT(R) Rotary Hammer,(2) 18V LXT(R) Lithium-Ion 5.0 Ah Battery, (1) 18V LXT(R) Lithium-Ion Dual Port Charger, (1) Side Handle; (1) Depth Gauge, (1) Tool Bag; (1) 18V LXT(R) Lithium-Ion Brushless Cordless 4-Speed 1/2" Sq. Drive Impact Wrench w/ Detent Anvil
  • Tool Length: 14 3/4 in
  • Battery Included: (2) 38XU33
  • Included Charger: 38XU23
  • Capacity in Concrete: 1 1/8 in
  • Handle Type: D-Handle
  • Tool Weight: 10.8 lb
  • Battery Pack Replacement: 52RW97, 38XU33, 33RT43, 4NNN2, 33RT41
  • Charger Replacement: 38XU23
  • Stop Rotation: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Battery Included, Voltage 36.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5Ah, 2.0Ah, 3.0Ah, 4.0Ah, 5.0Ah, 6.0Ah, 0 to 5,000 Blows per Minute, 0 to 980 No Load RPM, Brushless Motor Yes, Series 18V X2 LXT(R), Stop Rotation Yes, 1 1/8 in Capacity in Concrete, 2 1/8 in Core Bit Capacity, Impact Energy 2.3 ft-lb, Battery Included (2) 38XU33, Battery Pack Replacement 52RW97, 38XU33, 33RT43, 4NNN2, 33RT41

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Makita #XRH08PT/XWT15Z