DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Cordless Rotary Hammer Drill Kit, 7.7 lb.

MAKITA| Zoro #: G0467887| Mfr #: XRH04

$491.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0467887 Mfr #: XRH04
Chuck Type: SDS PlusNo Load RPM: 0 to 1100
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionIncludes: (2) 18V LXT Lithium Ion Battery (4NNN2), 30 min. Rapid Optimum Charger (Mfr. No. DC18RA), Contractor Bag (24Y448), Side Handle (Mfr. No. 158057-6), Depth Gauge (Mfr. No. 324219-0)
Features: (3) Mode Operation, torque Limiting Clutch, Shock Absorbent Handle, One Touch Sliding Chuck, Battery Pack Replacement: 4NNN2
Core Bit Capacity: 7/8"Battery Included: (2) 4NNN2
Green Certification or Other Recognition: ENERGY STAR RatedItem: Cordless Rotary Hammer Kit
Tool Length: 16-3/8"Handle Type: D-Handle
Battery Capacity: 3.0AhCordless Rotary Hammers Product Grouping: Cordless Rotary Hammer Kits
Impact Energy: 1.5 ft.-lb.Blows per Minute: 0 to 4000
Cordless Tool Battery Type: Li-IonVoltage: 18.0
Brushless Motor: NoTool Weight: 7.7 lb.
Battery Included / Bare Tool: Battery IncludedStop Rotation: No
Capacity in Concrete: 7/8"Series: LXT
Solid Bit Capacity: 1/2"Country of Origin (subject to change): China

Product Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, 0 to 4000 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor No, Series LXT, Stop Rotation No, 7/8 In. Capacity in Concrete, 1/2 In. Solid Bit Capacity, 7/8 In. Core Bit Capacity, Impact Energy 1.5 ft.-lb., Battery Included (2) G1826352, Battery Pack Replacement 4NNN2, Handle Type D-Handle

Restrictions and Compliance

*3: Hazardous material

Product Reviews