Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kit, 18.0VDC

  • Zoro #: G9226303
  • Mfr #: XRH04T + BL1850B
$814.16
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Makita #XRH04T + BL1850B Specifications

  • Zoro #: G9226303
  • Mfr #: XRH04T + BL1850B
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 18.0
  • No Load RPM: 0 to 1200
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 4000
  • Battery Capacity: 5.0Ah
  • Brushless Motor: No
  • Corded/Cordless: Cordless
  • Series: LXT
  • Impact Energy: 1.4 ft-lb
  • Included Charger: 4NNN4
  • Includes: Side Handle, Depth Gauge, Carrying Case
  • Capacity in Concrete: 7/8 in
  • Charger Replacement: 4NNN4
  • Tool Length: 16-3/8 in
  • Features: 3-Mode Operation, Built-In Clutch, One-Touch Sliding
  • Stop Rotation: Yes
  • Handle Type: Pistol Grip
  • Standards: UL Listed
  • Battery Included: (3) 38XU33
  • Tool Weight: 6.3 lb
  • Battery Pack Replacement: 38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, 0 to 4000 Blows per Minute, 0 to 1200 No Load RPM, Brushless Motor No, Series LXT, Stop Rotation Yes, 7/8 in Capacity in Concrete, Impact Energy 1.4 ft-lb, Battery Included (3) 38XU33, Battery Pack Replacement 38XU33, 33RT43, 4NNN2, 33RT41, 52RW97, Handle Type Pistol Grip

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Makita #XRH04T + BL1850B