Skip to Main Content
customer-service Help

Cordless Rotary Hammer Kit, 36.0V, 5.0Ah, Tool Weight: 9.3 lb

Makita Cordless Rotary Hammer Kit,  36.0V,  5.0Ah,  Tool Weight: 9.3 lb XRH05PT + BL1850B-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$917.96
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.
Total: $917.96

Makita #XRH05PT + BL1850B-2 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 36.0
  • No Load RPM: 0 to 1250
  • Blows per Minute: 0 to 5000
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 5.0Ah
  • Core Bit Capacity: 1 in
  • Solid Bit Capacity: 1 in
  • Corded/Cordless: Cordless
  • Brushless Motor: No
  • Series: X2 LXT(R)
  • Included Charger: 38XU23
  • Impact Energy: 2.2 ft-lb
  • Battery Pack Replacement: 4NNN2, 33RT43, 38XU34
  • Includes: Side Handle, Depth Gauge, Tool Bag
  • Battery Included: (4) 38XU33
  • Capacity in Concrete: 1 in
  • Features: Torque Limiting Clutch, Built-In LED Light
  • Standards: UL Listed
  • Tool Weight: 9.3 lb
  • Handle Type: Pistol Grip
  • Corded/Banded: Cordless
  • Stop Rotation: Yes
  • Tool Length: 13-3/4 in
  • Charger Replacement: 38XU23, 4NNN4
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kit, Battery Included, Voltage 36.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, 0 to 5000 Blows per Minute, 0 to 1250 No Load RPM, Brushless Motor No, Series X2 LXT(R), Stop Rotation Yes, 1 in Capacity in Concrete, 1 in Solid Bit Capacity, 1 in Core Bit Capacity, Impact Energy 2.2 ft-lb, Battery Included (4) 38XU33, Battery Pack Replacement 4NNN2, 33RT43, 38XU34, Handle Type Pistol Grip

Reviews of Makita #XRH05PT + BL1850B-2