Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kit, 36.0V, 5.0Ah, Voltage: 36.0

  • Zoro #: G7643041
  • Mfr #: XRH07PTU + BL1850B-2
$1,058.15
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Max
See full product details
This item ships free.

Makita #XRH07PTU + BL1850B-2 Specifications

  • Zoro #: G7643041
  • Mfr #: XRH07PTU + BL1850B-2
Promotion Restriction: Not eligible for promotion Item: Cordless Rotary Hammer Kit
Chuck Type: SDS Max Voltage: 36.0
No Load RPM: 0 to 250/0 to 500 Blows per Minute: 0 to 1450/0 to 2900
Cordless Tool Battery Type: Li-Ion Battery Capacity: 5.0Ah
Core Bit Capacity: 4-1/8 in Corded/Cordless: Cordless
Brushless Motor: Yes Series: X2 LXT(R)
Capacity in Concrete: 1-9/16 in Stop Rotation: Yes
Battery Included: (4) 38XU33 Includes: Side Handle, Depth Rod, Bit Grease, Tool Case
Tool Length: 18-5/8 in Tool Weight: 16.8 lb
Included Charger: 38XU23 Handle Type: Pistol Grip
Battery Pack Replacement: 4NNN2, 33RT43, 38XU34 Charger Replacement: 38XU23, 4NNN4
Standards: UL Listed Impact Energy: 8.4 ft-lb
Features: Bluetooth(R) Technology, Anti-Vibration System, Electric Brake, LED Light, Variable Speed Control Dial Corded/Banded: Cordless
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kit, Battery Included, Voltage 36.0, Chuck Type SDS Max, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, 0 to 1450/0 to 2900 Blows per Minute, 0 to 250/0 to 500 No Load RPM, Brushless Motor Yes, Series X2 LXT(R), Stop Rotation Yes, 1-9/16 in Capacity in Concrete, 4-1/8 in Core Bit Capacity, Impact Energy 8.4 ft-lb, Battery Included (4) 38XU33, Battery Pack Replacement 4NNN2, 33RT43, 38XU34, Handle Type Pistol Grip

Reviews of Makita #XRH07PTU + BL1850B-2