TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Cordless Shear Kit, 18.0VDC, 0-2800 spm

MAKITA| Zoro #: G1840474| Mfr #: XSJ01

$595.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 18.0Green Certification or Other Recognition: ENERGY STAR RatedSpeed Range: 0 to 3000 spm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840474 Mfr #: XSJ01
Voltage: 18.0Green Certification or Other Recognition: ENERGY STAR Rated
Speed Range: 0 to 3000 spmBattery Included: (2) 4NNN2
Corded/Cordless: CordlessIncludes: 30 min. Rapid Charger, (2) Batteries, Contractor Bag
Cordless Tool Battery Type: Li-IonTool Weight: 5.3 lb.
Item: Cordless Shear KitStainless Steel Capacity: 20 ga.
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBattery Included / Bare Tool: Battery Included
Tool Length: 13-3/4"Battery Pack Replacement: 4NNN2
Steel Capacity: 18 ga.Battery Capacity: 3.0Ah
Swivel Angle: 360 DegreesMin. Radius: 1"
Waste Curl: 13/64"Country of Origin (subject to change): Japan

Description

Cordless Shear Kit, Battery Included, Voltage 18.0, Steel Capacity 18 ga., Stainless Steel Capacity 20 ga., Speed Range 0 to 3000 spm, Cordless Tool Battery Type Li-Ion, Min. Radius 1 In., Swivel Angle 360 Degrees , Waste Curl 13/64 In., Battery Included (2) 4NNN2, Battery Pack Replacement 4NNN2, Battery Capacity 3.0Ah, Tool Length 13-3/4 In., Tool Weight 5.3 lb., Includes 30 min. Rapid Charger, (2) Batteries, Contractor Bag

Restrictions and Compliance

*3: Hazardous material

Reviews