MAKITA 0.63 qt., 12.0V Cordless Vacuum

MAKITA| Zoro #: G0277681| Mfr #: LC01Z

$39.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Bare Tool
Replacement Filter: Mfr. No. 443060-3
Corded/Cordless: Cordless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277681 Mfr #: LC01Z
Battery Included / Bare Tool: Bare ToolReplacement Filter: Mfr. No. 443060-3
Corded/Cordless: CordlessTool Weight: 1.9 lb.
Number of Motor Stages: 2Series: 12V max
Includes: Extension, Floor Nozzle, Crevice Nozzle, Filter, Tool OnlyVoltage: 12.0
Filter Type: ClothTool Length: 17-7/8"
Battery Included: NoItem: Cordless Vacuum
Tank Size: 0.63 qt.Country of Origin (subject to change): China

Description

Cordless Vacuum, Voltage 12.0, Bare Tool, Series 12V max, Tank Size 0.63 qt., Filter Type Cloth, Number of Motor Stages 2, Battery Included No, Replacement Filter Mfr. No. 443060-3, Tool Length 17-7/8 In., Tool Weight 1.9 lb., Includes Extension, Floor Nozzle, Crevice Nozzle, Filter, Tool Only

Reviews