Crclr Saw Bld, Crbde, 16-5/16 InDia, 32 TPI

MAKITA| Zoro #: G1102744| Mfr #: A-90956

$138.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102744 Mfr #: A-90956
Primary Saw Application: WoodTip Material: Carbide
Blade Type: CombinationCountry of Origin (subject to change): Japan

Product Description

Circular Saw Blade, Carbide Tipped, Blade Dia 16 5/16 In, Number of Teeth 32, Kerf 0.109, Tooth Grind Alternate Top Bevel, Hook Angle 20 Deg, Arbor Hole 25 mm, Max RPM 3500, Diamond Knockout None, Plate Thickness 0.078 In, Cutting Depth 6 1/4 In, Thin Kerf, Combination For Beam And Timber Cutting, Rip/Crosscuts And Miters, For Use With G1311353 Circular Saw

Product Reviews

Save 15%. Sign up for Z-mail.