Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cup Brush, Knotted Wire, 1/64" Brush Dia.

  • Zoro #: G0509084
  • Mfr #: A-98457

$22.19

  • Abrasive Shank Size: No Shank
  • Bristle Trim Length: 1"
  • Max. RPM: 13,500
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Makita #A-98457 Specifications

  • Zoro #: G0509084
  • Mfr #: A-98457
Abrasive Shank Size: No Shank Bristle Trim Length: 1"
Max. RPM: 13,500 Item: Cup Brush
Bristle Type: Knotted Wire Item - Cup Brushes: Cup Brush
Wire Dia.: 0.020" Arbor Hole Size: M10 x 1.25mm
Abrasive Material: Stainless Steel Brush Dia.: 2-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cup Brush, Cup Brush, Bristle Type Knotted Wire, Brush Dia. 2-3/4 In., Mounting Type Arbor Hole, Arbor Hole Size M10 x 1.25mm, Abrasive Shank Size No Shank, Wire Dia. 0.020 In., Bristle Trim Length 1 In., Abrasive Material Stainless Steel, Max. RPM 13,500

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Makita #A-98457