- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- CXT 12.0 1/4"
Shop Alternate Products
This Product is Discontinued
Makita
CXT 12.0 1/4" (Discontinued)
Mfr # WT04Z
Zoro # G8156463
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Battery Capacity 2.0Ah, 4.0Ah
- Brushless Motor No
- Corded/Cordless Cordless
Customers Also Purchased
- Brand Makita
-
MFR #
WT04Z
-
Zoro #
G8156463
- UPC # 088381874922
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in Square |
Overall Length | 6 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Anvil Impact Action | Mechanical |
Battery Capacity | 2.0Ah, 4.0Ah |
Brushless Motor | No |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Series | CXT |
Drive Configuration | Square |
Driver and Wrench Product Grouping | Cordless Impact Wrenches |
Max. Blows per Minute | 3200 |
Max. No Load RPM | 2600 |
Max. Torque | 44 ft-lb |
Voltage | 12V DC |
Item | Max Cxt(R) 1/4" Impact Wrench 12V |
Included Charger | No |
Charger Replacement | 46AD64 |
Clutch Style | Impact |
Tool Weight | 2.3 lb |
Features | Makita's Proprietary Hammer and Anvil are Made Using the Highest Quality Steel and Heat Hardened to Last Longer |
Handle Type | Pistol Grip |
Standards | UL Listed |
Power Source | Cordless |
Handle Material | Rubber Over Mold |
Tool Style | Compact |
Power to Weight Ratio | 39.1 ft-lb/lb |
Impact Rated | Yes |
Built-In Light | Yes |
Breakaway Torque | 90 ft-lb |
Reaction Bar | No |
Lock-Off Switch | No |
Battery Series | CXT |
Actuation | Trigger |
Drive Style | Standard |
Charger Included | No |
Housing Material | Steel |
Retainer Type | Friction Ring |
Case Included | No |
Number of Batteries Included | 0 |
Free Speed | 2,600 RPM |
Number of Speed Settings | 1 |
Impacts per Minute | 3200 |
Fastening Torque | 44 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool |
Wireless Tool Tracking | No |
Description
Max Cxt(R) 1/4 In. Impact Wrench 12V
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov