Makita
CXT BL 3/8"Hammer Drill/Dvr Kit, 12V max
- Mfr # PH05R1 + BL1041B
- Zoro # G705748006
$285.99
/ea
Subtotal: $285.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Chuck Size 3/8 in
- Battery Capacity (1) 4.0Ah, (2) 2.0Ah
- Includes (1) 12V MAX CXT(R) Charger (46AD64) Mfr No DC10WD, (1) Tool Case, (2) 12V MAX CXT(R) 2.0Ah Battery (52KE43) Mfr No BL1021B, (2) 12V MAX CXT(R) 4.0Ah Battery (787D13) Mfr No BL1021B
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MAKITA XGT Brushless 1-9/16" SDS-MAX Ro, 40V GRH05M1
- MAKITA Brushless Hammer Drive-Dril, 1/2", 18V, 2Ah XPH15RB
- MAKITA XGT Brushless 6" Angle Grinder, 40V max HM1512
- MAKITA Brushless Earth Auger, 36V (18V X2) LXT XGD01Z
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V GPH01Z
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer HR2641
- MAKITA 18V Brushless 1/2" Hammer Driver-Drill, Tool Only LXPH05Z
- MAKITA 12.0 V Hammer Drill, Bare Tool, 3/8 in Chuck PH05Z
- MAKITA Hammr Drvr Drill Kit 1/2" 2.0Ah 18V Bat MPXPH15RB
- MAKITA LXT Brushless 1/2" Hammer Driver-Dri, 18V XPH14T
- MAKITA XGT Brushless 1-1/8" SDS-PLUS Ro GRH01M1W
- Makita Cordless Tools