Makita
CXT BL 5/8" Rotary Hammer Kit, 12V max
- Mfr # RH01R1 + BL1041B
- Zoro # G705905140
$398.99
/ea
Subtotal: $398.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Blows per Minute 0 bpm to 4,800 bpm
- Battery Capacity (1) 4.0Ah, (2) 2.0Ah
- Brushless Motor Yes
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MAKITA 18V LXT® BL 11/16" SDS-PLUS Rotary Hammer Kit, HEPA Vac, AWS™ (5.0Ah) XRH12TW
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer XRH04Z
- MAKITA 36V (18V X2) LXT® 1" SDS-PLUS Rotary Hammer XRH05Z
- MAKITA 1-9/16" SPLINE Rotary Hammer HR4041C
- MAKITA 2'' SPLINE Rotary Hammer HR5000
- MAKITA Rotary Hammer, 7.5A, 120V AC, 4500bpm HR3011FCK
- MAKITA Cordless Rotary Hammer Kit, 36.0V, Li-Ion XRH08PT + XWT15Z
- MAKITA Cordless Rotary Hammer Kit, 36.0V, 5.0Ah, Tool Weight: 9.3 lb XRH05PT + BL1850B-2
- MAKITA Cordless Rotary Hammer Drill, w/Battery XRH01Z + BL1840B
- MAKITA Cordless Rotary Hammer, Battery Included XRH10PTW/XWT15Z/BL1850B
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. DCH273B/DCB204
- Makita Rotary Hammers