Makita
DRILL 18V 1/2" TOOL ONLY
- Zoro #: G302672094
- Mfr #: MPXFD03Z
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$166.58
Subtotal: $166.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Makita
- MFR #MPXFD03Z
- Zoro #G302672094
- Country of OriginUnknown
- Category Cordless Drills
Details
Promotion Restriction | Not eligible for promotion |
Reviews of Makita #MPXFD03Z
Explore more
- MAKITA Sub Comp, Driver Drill Kit, 1/2 in, 1.5 Ah XFD15SY1B
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool XFD12Z
- MAKITA Right Angle Drill Kit, Cordless, 1/2 in XAD05T
- MAKITA 12V CXT 20 Ah Brushless Cordless Imp Driver Kit MAKDT04R1
- MAKITA XGT Brushless 1/2" Drill/Driver, 40V max GFD01D
- MAKITA Drill, Chuck 1/2", Keyed, 40V, 1500 RPM GAD01M1
- MAKITA 15/32 CORDLESS DRILL BIT* MP711024-A
- MAKITA DRILL KIT 18V COMPACT 1/2" DR W/BL1815N MPXFD10SY
- MAKITA DRILL DRIVER 18V LI-ION 1/2" 2SP. MPLXPH03
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC DCD701F2
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD780B/DCB203
- Makita Cordless Tools