Skip to Main Content

Featured Categories

  • Electrical Supplies
  • Storage & Workspace
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Power Tools and Accessories
      6. /
      7. Cordless Tools
      8. /
      9. Cordless Drills
      10. /
      11. DRILL DRIVER 18V LI-ION 1/2" 2SP.
      Shop All Cordless Drills
      Makita

      DRILL DRIVER 18V LI-ION 1/2" 2SP.

      • Zoro #: G602432961
      • Mfr #: MPLXPH03
      Key Features
      • Promotion Restriction: Not eligible for promotion
      See full product details
      $388.88

      Subtotal: $388.88
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Makita
      • MFR #
        MPLXPH03
      • Zoro #
        G602432961
      • Country of Origin
        Unknown
      • Category Cordless Drills

      Details

      Promotion Restriction Not eligible for promotion
      Is something inaccurate or missing? Help us improve our product information

      Reviews of Makita #MPLXPH03

      Explore more

      • MAKITA Right Angle Drill Kit, Cordless, 1/2 in XAD05T
      • MAKITA XGT Brushless Compact 1/2" Drill, 40V GFD02Z
      • MAKITA 3/8 in, 18V DC Cordless Drill, Battery Included XAD02
      • MAKITA Sub-Compact Brushless, 1/2" Drill, 18V, 2Ah XFD15RB
      • MAKITA Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah XFD14T
      • MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) FD09R1
      • MAKITA 13/32 CORDLRSS DRILL* MP711022-A
      • MAKITA DRILL 1/2" 12V MP6313DWAE
      • MAKITA DRILL RIGHT ANGLE KIT 18V MPXAD01
      • DEWALT DRIL/DRIVER 1/2" 20V MAX LI-ION 3 SPEED DWDCD980M2
      • ROADPRO 12V Cordless Drill RPRD21CD003
      • Makita Cordless Drills

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc