Makita
Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah
- Zoro #: G006171176
- Mfr #: XFD14T
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Driver Drill Kit,1/2 in,Cordless,5.0 Ah
$384.00
Subtotal: $384.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Makita
- MFR #XFD14T
- Zoro #G006171176
- Country of OriginChina
- Category Cordless Drills
Details
Promotion Restriction | Not eligible for promotion |
Item | Driver Drill Kit,1/2 in,Cordless,5.0 Ah |
Description
Driver Drill Kit,1/2 in,Cordless,5.0 Ah
Restrictions and Compliance
- Hazardous material
Reviews of Makita #XFD14T
Explore more
- MAKITA Makita® DF012DSE, 7.2v Lithium-Ion Cordless 1/4" Hex Driver-Drill Kit w/ Auto-Stop Clutch DF012DSE
- MAKITA Hammer Driver-Drill Kit 3/8", 12V max CXT PH06R1
- MAKITA Brushless 1/2" Drill/Driver Kit 4.0 LXT XFD13SM1
- MAKITA 1/2 in, 36V DC Cordless Drill XAD03Z
- MAKITA 12V max CXT LithiumIon Brushless Cordless Top Han MAKVJ06R1J
- MAKITA DRILL DRIVER 1/2" KIT MPXFD03M
- MAKITA 13/32 CORDLRSS DRILL* MP711022-A
- MAKITA QUAD DRIVER DRILL #10* MP784844-A
- MAKITA QUAD DRIVER DRILL* MP784842-A
- SHANGHAI INHERTZ INTL TRD LTD MM 20V Cordless Drill ML-CD177GD-200S
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD777C2
- Makita Cordless Tools