12 Amp, 12" dia. Dual Sliding Compound Miter Saw, 3200 RPM

MAKITA| Zoro #: G1393016| Mfr #: LS1216L

$857.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1393016 Mfr #: LS1216L
Slide: YesCrosscut @ 45 Deg. H: 6-1/2"
Miter Capacity: 0 Degrees to 52 Degrees Left, 0 Degrees to 60 Degrees RightBevel Capacity: 0 Degrees to 45 Degrees
Bevel Stops: 0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 DegreesFeatures: Compact Design, Independent Laser, (6) Linear Ball Bearings, Dual Sliding Fence, Rear Guard, Triple Gear System, Dual Rear Handle Bevel Lock, Electronic Speed Control, Soft Start, Replaceable Stainless Steel Miter Scale, Ergonomic Rubberized Horizontal D Handle, Machined Aluminum Base, Rubberized Feet, Fully Enclosed Bottom Throat Plate
Includes: Carbide Blade, Vertical Vise, Dust Bag, Triangular Rule, WrenchBlade Type: 60T Carbide
Item: Dual Slide Compound Miter SawBlade Dia.: 12"
No Load RPM: 3200Crosscut @ 90 Deg. H: 6-1/2"
Crosscut @ 90 Deg. W: 15"Crosscut @ 45 Deg. W: 10-1/2"
Height: 28-3/8"Arbor Size: 1"
Corded/Cordless: CordedVoltage: 120VAC
Width: 25-1/4"Length: 31-3/4"
Amps: 12.0Country of Origin (subject to change): United States

Product Description

Dual Slide Compound Miter Saw, Blade Dia. 12 In., Slide Yes, Bevel Double, No Load RPM 3200, 12.0 Amps, Crosscut @ 45 Deg. H 6-1/2 In., Crosscut @ 45 Deg. W 10-1/2 In., Crosscut @ 90 Deg. H 6-1/2 In., Crosscut @ 90 Deg. W 15 In., Arbor Size 1 In., Blade Type 60T Carbide, Miter Capacity 0 Degrees to 52 Degrees Left, 0 Degrees to 60 Degrees Right, Bevel Capacity 0 Degrees to 45 Degrees , Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , Length 31-3/4 In., Width 25-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.