Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Dust Extraction Attachment, 12 in. L

  • Zoro #: G0073081
  • Mfr #: 196537-4

$99.99

Details
  • Overall Length (In.): 12
  • Item: Dust Extraction Attachment
  • Includes: Carrying Case
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Makita #196537-4 Specifications

  • Zoro #: G0073081
  • Mfr #: 196537-4
Overall Length (In.): 12 Item: Dust Extraction Attachment
Includes: Carrying Case Application: For Removing Dust
Length (In.): 12 For Use With: Makita SDS Max Rotary Hammers
Type: Attachment Country of Origin (subject to change): China

Description

Rotary hammer accessories such as an anchor blow-out bulb or drilling shroud help you maintain your hammer and workspace. Makita Dust Extraction Attachment include characteristics like: For Use With: Makita SDS Max Rotary Hammers, Application: For Removing Dust.

Reviews of Makita #196537-4