Makita

Dust Extractor, 1" Hose Dia., HEPA 74 cfm (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Air Flow: 74 cfm
  • Filter Type: HEPA
  • Hose Dia.: 1"
  • Hose Length: 11 ft.
  • Tank Size: 2.25 gal
  • Vacuum Hose Dia.: 1 in
  • Standards: UL Listed
See all product information
This Product is Discontinued
Shop for all Wet Dry Vacuums
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents