Skip to Main Content
customer-service Help
Makita

Dust Extractor, HEPA 74 cfm

Makita Dust Extractor,  HEPA 74 cfm XCV08PT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$845.49
  • Promotion Restriction: Not eligible for promotion
  • Air Flow: 74 cfm
  • Filter Type: HEPA
See full product details
This item ships free.
Total: $845.49

Makita #XCV08PT Specifications

  • Promotion Restriction: Not eligible for promotion
  • Air Flow: 74 cfm
  • Filter Type: HEPA
  • Hose Length: 8 ft.
  • Tank Size: 2.25 gal
  • Vacuum Hose Dia.: 1 in, 1 1/2 in
  • Standards: UL Listed
  • Static Pressure: 39 in
  • Tank Material: Plastic
  • Vacuum Capacity: 2 gal.
  • Voltage: 18
  • Net Weight: 18.4 lb.
  • Sound Level dBA: 66
  • Width: 24 1/4 in
  • Item: Dust Extractor
  • Casters: No
  • Vacuum Filter: Bag, Cartridge, Cloth, Foam
  • Warranty: 3 yr.
  • Vacuum Hose Length: 8.75 ft
  • Dry Capacity: 2.1 gal.
  • Length: 20 1/4 in
  • Height: 15 1/4 in
  • Drain: No
  • Includes: (2) 18V LXT(R) Lithium-Ion 5.0Ah Batteries, Dual Port Rapid Charger, (2) Anti-static Hose, Crevice Tool, Nozzle, Curved Pipe, Straight Pipe,HEPA filter, Damper, Pre-Filter, (3) Adapters
  • Cordless Tool Battery Type: Li-Ion
  • No. Batteries Included: 2
  • Tank Dry Capacity: 2 1/4 gal
  • Includes Charger: Yes
  • Vacuum Power Source: Cordless
  • Includes Battery: Yes
  • Sound Level: 66 dB
  • Vacuum Filtration Type: HEPA
  • Vacuum Air Flow: 74 cfm
  • Vacuum Pickup Type: Dry
  • Vacuum Collection Type: Disposable Bag
  • Length (Straight Wireway): 20 1/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dust Extractor

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Makita #XCV08PT