Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Engine Oil, 10W-30, 4-Cycle Engines, PK12

  • Zoro #: G0081615
  • Mfr #: T-02490

$48.99 ($4.08/unit)

Details
  • Container Type: Plastic Bottle
  • ISO Viscosity Grade: Not Specified
  • Specific Gravity: 0.88 at 60 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Makita #T-02490 Specifications

  • Zoro #: G0081615
  • Mfr #: T-02490
Container Type: Plastic Bottle ISO Viscosity Grade: Not Specified
Specific Gravity: 0.88 at 60 Degrees F Dropping Point: Not Specified
Size: 6.4 oz. Viscosity @ 100C: 12.5
Item: Engine Oil Color: Amber
For Use With: Gasoline Engines Base: Synthetic Oil
Flash Point: 425 Degrees F SAE Grade: 10W-30
Timken OK Load: Not Specified Four-Ball Wear: Not Specified
Viscosity @ 40C: Not Specified Country of Origin (subject to change): United States

Description

If motor oil isn't the only thing you need to keep your engine in tip-top shape, we also carry automotive fluids, automotive filters, oil filters, and lube service equipment. Here are some important details for Makita Engine Oil. Size: 6.4 oz., Color: Amber.

Reviews of Makita #T-02490