Shop Alternate Products
This Product is Discontinued
Makita
Fiber Disc, 5x1/2,120G, AlO, PK5 (Discontinued)
Mfr # 742110-4
Zoro # G0623481
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 5 in
- Mounting Hole Size 1/2"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide