KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Disc, 5x1/2, 24G, AlO, PK5

MAKITA| Zoro #: G1705855| Mfr #: 742106-A

$7.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GV5010
Backing Weight: Y
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705855 Mfr #: 742106-A
Series: GV5010Backing Weight: Y
Color: RedAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 5"
Max. RPM: 11,900Vacuum Hole Design: Non-Vacuum
Grit: 24Item: Fiber Disc
Mounting Hole Size: 1/2"Backing Material: Fiber
Grade: Extra CoarseCountry of Origin (subject to change): Canada

Description

Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 1/2 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 11,900, Series GV5010, Color Red, Vacuum Hole Design Non-Vacuum, Package Quantity 5

Reviews