Makita
GRINDER ANGLE 4#6.0AMP1100RPM
- Zoro #: G502128483
- Mfr #: MPGA4030K
Key Features
- Promotion Restriction: Not eligible for promotion
$89.62
Subtotal: $89.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Makita #MPGA4030K Specifications
- Zoro #: G502128483
- Mfr #: MPGA4030K
- UPC #: 883810968742
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Unknown
Reviews of Makita #MPGA4030K
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On GA7060
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O GA7031Y
- MAKITA ANGLE GRINDER 7" MPGA7060
- MAKITA ANGLE GRINDER NO LOCK 9" MPGA9060
- MAKITA 412 Angle Grinder 9557PB
- MAKITA $Paddle Switch 4-1/2" Angle Grinder MP9557PB
- MAKITA Makita 682564-2 Cord Guard 682564-2
- MAKITA Makita 682566-8 Cord Guard 10 682566-8
- MAKITA Makita 682503-2 Cord Guard 8-90 682503-2
- DEWALT Angle GrInder, 240VAC, Tool 12-13/32In L DWE4277-QS
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC GWS13-60
- Makita Angle Grinders & Accessories