Makita
GRINDER ANGLE 5" 10.5AMP 11000RPM
- Zoro #: G502128933
- Mfr #: MPGA5020
Key Features
- Promotion Restriction: Not eligible for promotion
$216.56
Subtotal: $216.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MAKITA 412 Angle Grinder with ACDC Switch MAK9557NB
- MAKITA 4-1/2" SJSâ„¢II Angle Grinder, 12.0A, Slide, Lock-On GA4542C
- MAKITA 18V ANG Grinder Tool XAG11Z
- MAKITA 412 Paddle Switch Angle Grinder, with ACDC Switch MAK9557PB
- MAKITA Makita® 5" Angle Grinder, 9005B, 9 Amp, 10,000 RPM, AC/DC, 5/8"-11 9005B
- MAKITA 5 ANGLE GRINDER MAKGA5010Z
- MAKITA Makita 682564-2 Cord Guard 682564-2
- MAKITA Makita 5" Angle Grinder 7.5 Amp 10,000 RPM 5/8"-11 Paddle Switch AC/DC Lock-Off/On 9558PB
- MAKITA ANGLE GRINDER W/ELEC BRAKE 18V BATTERY MPXAG11T
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake (Tool Only) DCG418B
- DYNABRADE Contact Wheel Kit, 50 Duro, 3 In 63986
- Makita Angle Grinders & Accessories