Makita
7" Dust Extraction Surface Grinding Shroud
Mfr # 195386-6
Zoro # G7607747
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Makita 7 in Grinder
- Includes Dust Extraction Guard Only
- Features Removable Edge Piece Allows Surface Work Flush to Other Objects
- Number of Pieces 1
Explore More Products
- MAKITA 7" / 9" Angle Sander, 15.0A, AC/DC GA7911
- MAKITA 5" Angle Grinder, 10.5A, Trigger, AC/DC GA5010Z
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC GA6020YX1
- MAKITA X-LOCK Angle Grinder 4 1/2", 7.5 A, Slide GA4570
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC GA5020
- MAKITA 6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC GA6010Z
- MAKITA 227514-6 Sprival Bevel Gear 38 9564Cv 227514-6
- MAKITA Angle Grinder with AFT and Brake 7 GA7070X1
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud XP, 5", 18" Hose D5835
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 7", 18 Hose D1750
- MAKITA 4-1/2" Angle Grinder, 6.0A, Slide, Lock-On GA4530
- Makita Sander Grinders & Accessories