Makita
Hammer Drvr-Drill 1/2"18V Lxt Tool Only
- Zoro #: G206133363
- Mfr #: MPXPH12Z
Key Features
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
$157.99
Subtotal: $157.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AWS™ XRH10ZW
- MAKITA DRILL HAMMER 5/8" 6.0 AMP w/CASE MPHP1641K
- MAKITA XGT Cordless Rotary Hammer GRH06Z
- MAKITA Rotary Hammer (DHandle) Kit, 1-1/8 in GRH07M1
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck XPH12R
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V GPH02D
- MAKITA 18V Brushless 1/2" Hammer Driver-Drill, Tool Only LXPH05Z
- MAKITA Hammr Drvr Drill Kit 1/2" 2.0Ah 18V Bat MPXPH15RB
- MAKITA 18V LXT BL 1/2" Hammer Driver-Drill, Tool Only XPH06Z-ARCH
- MAKITA XGT Brushless 1-1/8" Rotary Hamm, 40V GRH02M1
- MAKITA 36V (18V X2) LXT® BL 1-1/8" SDS-PLUS Rotary Hammer Kit, AWS™ (5.0Ah) XRH10PTW
- Makita Cordless Tools