Makita
Impact XPS 2 Phillips 2" Power Bit, PK25
- Zoro #: G601113656
- Mfr #: E-01080
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Impact XPS 2 Phillips 2" Power Bit,PK25
$17.99
Subtotal: $17.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Makita
- MFR #E-01080
- Zoro #G601113656
- Country of OriginTaiwan, Province of China
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact XPS 2 Phillips 2" Power Bit,PK25 |
Description
Impact XPS 2 Phillips 2 In. Power Bit,PK25
Reviews of Makita #E-01080
Explore more
- MAKITA Impact XPS T20 Torx 2" Power Bit, PK25 E-01111
- MAKITA Impact XPS 2 3/8" Magnetic Insert Bit Ho E-01351
- MAKITA Impact XPS 3 Phillips 2" Power Bit, PK25 E-01096
- MAKITA Impact XPS T20 Torx 2" Power Bit, PK15 E-01068
- MAKITA Drill Bit, Black Oxide, 13/64", 1/4" Hex A-97798
- MAKITA Impact GOLD® Ultra-Mag Torsion Insert Bit Holder B-35097
- MAKITA NUTSETTER 1/4 MP784813-A
- MAKITA Drill Bit, Black Oxide, 9/64", 1/4" Hex A-97754
- MAKITA Drill Bit, Black Oxide, 11/64", 1/4" Hex A-97776
- MAKITA Drill Bit, Black Oxide, 7/32", 1/4" Hex A-97807
- MIBRO DRLLBIT S&D 3/4""DIAX6""L 270811AC
- Makita Nut Setters and Bit Holders