Makita
Impact XPS 6" Magnetic Insert Bit Holder
- Zoro #: G901113714
- Mfr #: E-01410
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Impact XPS 6" Magnetic Insert Bit Holder
$49.00
Subtotal: $49.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Makita
- MFR #E-01410
- Zoro #G901113714
- Country of OriginTaiwan, Province of China
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact XPS 6" Magnetic Insert Bit Holder |
Description
Impact XPS 6 In. Magnetic Insert Bit Holder
Restrictions and Compliance
- Hazardous material
Reviews of Makita #E-01410
Explore more
- MAKITA 9/16" x 3" Hollow Socket B-43290
- MAKITA Impact XPS 2 Phillips 2" Power Bit, PK25 E-01080
- MAKITA Drill Bit, Black Oxide, 7/32", 1/4" Hex A-97807
- MAKITA Impact XPS 3 Phillips 2" Power Bit, PK25 E-01096
- MAKITA Impact XPS 2 3/8" Magnetic Insert Bit Ho E-01351
- MAKITA Impact XPS T25 Torx 6" Power Bit, PK10 E-01339
- MAKITA 1/4" Magnetic Nutsetter, FS2500 784819-A
- MAKITA 5/16" Magnetic Nutsetter, FS2500 784804-5
- MAKITA Drill Bit, Black Oxide, 9/64", 1/4" Hex A-97754
- MALCO BHE10 Bit Holder Extension, Black BHE10
- METALMARK INDUSTRIAL 2PK MW12 Mag Bit Holder BH-MW12-RED-2
- Makita Nut Setters and Bit Holders