Makita
Impact XPS T20 Torx 2" Power Bit, PK25
- Zoro #: G201113742
- Mfr #: E-01111

Tap to zoom
Hover or click to zoom
$16.18
- Promotion Restriction: Not eligible for promotion
- Item: Impact XPS T20 Torx 2" Power Bit,PK25
- Country of Origin (subject to change): Taiwan, Province of China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.18
Makita #E-01111 Specifications
- Zoro #: G201113742
- Mfr #: E-01111
- Promotion Restriction: Not eligible for promotion
- Item: Impact XPS T20 Torx 2" Power Bit,PK25
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact XPS T20 Torx 2 In. Power Bit,PK25
Reviews of Makita #E-01111
Explore more
- Makita Impact XPS 3 Phillips 2" Power Bit, PK25 E-01096
- Makita Impact XPS T20 Torx 2" Power Bit, PK15 E-01068
- Makita Impact XPS 2 Phillips 6" Power Bit, PK10 E-01317
- Makita Impact XPS Impact Bit Set, 60 pcs E-01644
- Makita Impact XPS 2-3/8" Magnetic Insert Bit Ho E-01395
- Makita Impact XPS 6" Magnetic Insert Bit Holder E-01410
- Makita Impact XPS 2 Phillips 2" Power Bit, PK25 E-01080
- Makita Impact XPS 2 Phillips 3" Power Bit, PK15 E-01258
- Irwin Quick-Change Bit Set 7Pc IWAF12-7
- Makita Screwdrivers and Nutdrivers