Makita
Inflator, 18V
- Zoro #: G301109195
- Mfr #: DMP180ZX

Tap to zoom
Hover or click to zoom
$110.41
- Promotion Restriction: Not eligible for promotion
- Item: Inflator,18V
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $110.41
Makita #DMP180ZX Specifications
- Zoro #: G301109195
- Mfr #: DMP180ZX
- Promotion Restriction: Not eligible for promotion
- Item: Inflator,18V
- Country of Origin (subject to change): China
Description
Inflator,18V
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Makita #DMP180ZX
Explore more
- MAKITA Inflator Kit, 18V, (1.5Ah) DMP180SYX
- MILTON INDUSTRIES Safety Grip Air Chuck Clip MILS692
- INTERSTATE PNEUMATICS Straight-in Tapered Chuck w/o Internal Shut-off Valve 1/4 Inch FPT T36
- INTERSTATE PNEUMATICS Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12 Inch Rubber Hose Whipend & Angle-In Tapered Chuck TF9135
- MILTON Straight Head Bayonet Inflator Gauge S-520
- MILTON INDUSTRIES Extended-Reach Dial Tire Pressure Gauge 951
- SLIME Dual Head Pencil Gauge, 10 to 150 PSI 2021-A
- HALTEC Colorful Gauge Display, 20-120 psi, PK10 GA-115DIS
- Makita Tire Inflation Kits