Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Laminate Trimmer, 1/4 In

  • Zoro #: G8478696
  • Mfr #: 3709
$120.95
  • Promotion Restriction: Not eligible for promotion
  • Base Material: Plastic
  • Corded/Cordless: Corded
See full product details
This item ships free.

Makita #3709 Specifications

  • Zoro #: G8478696
  • Mfr #: 3709
Promotion Restriction: Not eligible for promotion Base Material: Plastic
Corded/Cordless: Corded Bearings: Ball
Item: Laminate Trimmer Amps @ 120V: 4
No Load RPM: 30,000 RPM Tool Length (In.): 7 7/8 in
Corded/Banded: Corded Includes: 1/4 Collet, Fixed Base, Template Guide, Trimmer Guide, Wrench
Collet Capacity (In.): 1/4 in Switch: Toggle
Tool Weight (Lb.): 3.3 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Each of Zoro's laminate trimmers feature a spindle lock for fast bit changes and a 1/4" collet capacity. Makita Laminate Trimmer include characteristics like: Includes: 1/4 Collet, Fixed Base, Wrench, Trimmer Guide, Template Guide, Corded/cordless: Corded.

Reviews of Makita #3709