Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Line Trimmers and Brush Cutters, 18V X2

  • Zoro #: G0202786
  • Mfr #: XRU15PT
Makita Line Trimmers and Brush Cutters,  18V X2 XRU15PT
Makita Line Trimmers and Brush Cutters,  18V X2 XRU15PT
Makita Line Trimmers and Brush Cutters,  18V X2 XRU15PT
Makita Line Trimmers and Brush Cutters,  18V X2 XRU15PT
$453.49
  • Promotion Restriction: Not eligible for promotion
  • Battery Type: Li-Ion
  • Included Charger: DC18RD
See full product details
This item ships free.

Makita #XRU15PT Specifications

  • Zoro #: G0202786
  • Mfr #: XRU15PT
Promotion Restriction: Not eligible for promotion Battery Type: Li-Ion
Included Charger: DC18RD Battery Amperage: 5.0Ah
Shaft Type: Straight Charge Time: 45 min
Item: Line Trimmers and Brush Cutters, 18V X2 Line Diameter: 0.080 in
Line Advance: Bump Feed Cutting Width: 15 in
Includes: (1) 18V X2 (36V) LXT(R) Brushless String Trimmer (XRU15Z), (1) 18V LXT(R) Lithium-Ion Dual Port Charger (DC18RD), (1) Bump and Feed Trimmer Head, (2) 18V LXT(R) Lithium-Ion 5.0Ah Battery (BL1850B) Battery Voltage: 18
Run Time: 90 min Fuel Type: Battery
Anti Vibration Handle: No Quick Snap Spool Replacement: Yes (Quick Load Trimmer Head)
Charger Replacement: DC18RD Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Line Trimmers and Brush Cutters, 18V X2

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Makita #XRU15PT