- Zoro #: G7279472
- Mfr #: MAKA90978
Key Features
- Promotion Restriction: Not eligible for promotion
$10.09
Subtotal: $10.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb DML811
- MAKITA Cordless Work Light, 40V MAX, 1100 lm ML003G
- MAKITA 18V LXT® LED Flashlight DML801
- MAKITA 14.4V Cordless Flashlight ML140
- MAKITA 18V LXT® Adjustable Beam LED Flashlight DML808
- MAKITA FLASHLIGHT 18V LITH LED MPDML802
- MAKITA 18V Lith LED FLD Light DML805
- MAKITA 18V CRDLS Flashlight DML802
- MAKITA 18V CRDLS Flashlight DML802
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light PSLM2-A
- SWANSON TOOL 3600 Lumens, LED Bluetooth Work Light 920BT
- Makita Handheld Work Lights