Makita
Makita 10-1/4in Circular Saw, 15A, 4300 RPM, 5/8in Arbor, Bare Tool
Mfr # HS0600
Zoro # G908436632
Free Shipping & Returns
Not eligible for select promotions
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # HS0600
- Zoro # G908436632
- UPC # 88381836012
- Country of Origin China
- Category Circular Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
The makita 10-1/4in circular saw hs0600 cuts 4x material in a single pass. It has a large cutting and bevel capacity 3-13/16 inches at 90 degrees and 2-11/16 inches at 45 degrees, with precision gearing and ball and needle bearing construction for smooth and efficient power transmission. Convenience features include an adjustable top guide to align notches with line-of-cut for improved accuracy, and auxiliary front and top handles positioned for comfort and control. The blade wrench is attached to the saw for fast blade changing, with a flat motor housing design for added convenience. The large, conveniently-located adjustment knobs and levers are engineered for easier adjustments. The hs0600 has a magnesium die cast blade case and blade guard, and aluminum base for durability and less weight only 15.2 lbs..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flanged Washer For 5/16 Or M8 Spindle (507107)
- WESTWARD Combination Wrench, Metric, 14mm Size (1EYK4)
- KIPP Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704A4)
- J.W. WINCO Din648-10-M10X1.25L Rod End Bearings (648-10-M10X1.25L)
- MAKITA XGT Brushless 10-1/4" Circular S, 40V (GSR02M1)
- MAKITA XGT Brushless Rear Handle 7-1/4", 40V (GSR01Z)
- MAKITA 7-1/4" Magnesium Hypoid Saw (5377MG)
- MAKITA SAW CIRCULAR 7-1/4" (MPHS7600)
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- MAKITA 7-1/4" Hypoid Saw (5477NB)
- MILWAUKEE TOOL M18 6 ½" Circular Saw (Tool Only) (2630-20)
- Makita Circular Saws