Makita
5" Electronic Stone Polisher with Splash Guard
Mfr # PK5011CX1
Zoro # G1993540
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5
- No Load RPM 2,500 to 6,000
- Amps 11.0 A
- Corded/Cordless Corded
Explore More Products
- MAKITA Cordless Polisher Kit, L 6 11/16 in, 3.1lb XVP01R1B
- MAKITA 7" Backing Pad, Hook & Loop 743052-5
- MAKITA 7" Polisher 9237CX3
- MAKITA POLISHER 7" VERTICAL VAR SPD 600-2000 MPPV7001C
- MAKITA Cordless Polisher Kit, L 6 11/16in, 3.1 lb XVP01ZB
- MAKITA Makita® 9227C Polisher/Sander 7" 10 Amp 600-3,000 RPM, Var. Speed, Loop Handle 9227C
- MAKITA 18V LXT Orbit Sander XOB01Z
- MAKITA $7" VS Electronic Polisher Kit MP9237CX2
- MAKITA 7 Polisher MAK9237CX3
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad WPO 14-25 E PS
- HARDIN 700-3000 RPM Pipe Polisher 800W Includes 36, 60, 120, 180 & 240 Grit Aluminum Oxide Sanding Belts HPG-331-K
- Makita Electric Polishers And Buffers