Reciprocating Saw Kit, 0 to 2800 spm, 120V

MAKITA| Zoro #: G0412675| Mfr #: JR3070CT

$237.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0412675 Mfr #: JR3070CT
Blade Stroke: 1-1/4"Includes: Blade (723054-A, 723066-A), Tool Case
Cord Length: 8 ft.Number of Conductors: 2
Item: Reciprocating SawTool Weight: 9.7 lb.
Adjustable Shoe: YesKeyless Blade Clamp: Yes
Tool Length: 19-1/8"Strokes per Minute: 0 to 2800
Voltage: 120VACAmps: 15.0
Corded/Cordless: CordedFeatures: 4-Position Orbital/Straight Cutting, Tool-less Blade Change, Anti-Vibration, Variable Speed Dial Control
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): China

Product Description

Reciprocating Saw, Blade Stroke 1-1/4 In., Strokes per Minute 0 to 2800, Amps 15.0, Adjustable Shoe Yes, Keyless Blade Clamp Yes, Cord Length 8 ft., Number of Conductors 2, Tool Length 19-1/8 In., Tool Weight 9.7 lb., Voltage 120VAC, Features 4-Position Orbital/Straight Cutting, Tool-less Blade Change, Anti-Vibration, Variable Speed Dial Control, Includes Blade (723054-A, 723066-A), Tool Case, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.